Shop All Lab Dishes
Dynalon
Tray, HIPS, 1-3/5x10x13-9/10 In.
Mfr # 209295-0003
Zoro # G8490867
original price:
$23.69
15% off
new price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Length 13 9/10 in
- Width 10 in
- Height 1 3/5 in
- For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 209295-0003
- Zoro # G8490867
- Country of Origin Italy
- Category Lab Dishes
Dimensions
Length | 13 9/10 in |
Width | 10 in |
Height | 1 3/5 in |
Overall Height | 1 5/8 in |
Overall Length | 13 7/8 in |
Overall Width | 10 in |
Details
Item | Tray |
Material | Polystyrene |
For Use With | Bottles, Containers, Lab Instruments, Laboratory Accessories |
Product Type | Laboratory Tray |
Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Description
Tray, Material Polystyrene, Overall Height 1 5/8 in, Shape Rectangular, Overall Width 10 in, Overall Length 13 7/8 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite Safety Plunger Can - 2 Quart Steel, 1020-8 (1020-8)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 10L (248796)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- DYNALON LABORATORY TRAY 4X18X18 POLYPROPYLENE (107324)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON LABORATORY TRAY 3X15X10 POLYPROPYLENE (107304)
- HEATHROW SCIENTIFIC Pour Boat, Medium, Anti-Static, Wht, PK500 (HS120226)
- Dynalon Lab Dishes