Shop All Lab Dishes
Dynalon
Tray, HIPS, 1-1/5x3-9/10x5-9/10 In.
Mfr # 209295-0002
Zoro # G7607467
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Length 7 9/10 in
- Width 5 9/10 in
- Height 1 3/5 in
- For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 209295-0002
- Zoro # G7607467
- Country of Origin Italy
- Category Lab Dishes
Dimensions
Length | 7 9/10 in |
Width | 5 9/10 in |
Height | 1 3/5 in |
Overall Width | 5 7/8 in |
Overall Height | 1 5/8 in |
Overall Length | 7 7/8 in |
Details
Item | Tray |
Material | Polystyrene |
For Use With | Bottles, Containers, Lab Instruments, Laboratory Accessories |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Shape | Rectangular |
Description
Tray, Material Polystyrene, Overall Height 1 5/8 in, Shape Rectangular, Overall Width 5 7/8 in, Overall Length 7 7/8 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- EVERPURE Test Strips, Water-Aqua Check (6500-50)
- DYNALON Tray, HIPS, 4/5x11-4/5x16-1/10 In. (209295-0005)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- DYNALON Sterile Petri Dish, Polystyrene, PK480 (402024-0000)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- Dynalon Lab Dishes