Dynalon

Translucent, Wash Bottle 500mL, 5 Pack (Discontinued)


This Product is Discontinued
Shop for all Bottles & Jars

Key Features

  • Spout Style Standard Spout
  • Capacity 500mL
  • Labware Capacity - English 16 oz
  • Height 7-2/7"
  • Labware Capacity - Metric 500 mL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 7-2/7"
Labware Height - English 7.3 in
Diameter 64 mm
Labware Height - Metric 185 mm

Description

Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products