Shop All Bottles & Jars
Dynalon
Translucent, Wash Bottle, 5 Pack
Mfr # 3UUP3
Zoro # G4056211
product price: $30.99
/pk 5, $6.20/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 500mL
- Labware Capacity - English 16 oz
- Labware Capacity - Metric 500 mL
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 3UUP3
- Zoro # G4056211
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 9" |
Labware Height - Metric | 165 mm |
Labware Height - English | 6.5 in |
Diameter | 75 mm |
Body Diameter | 75 mm |
Mouth Size | Wide |
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 75 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- OAKTON Benchtop Meter, CON 700 (WD-35608-76)
- LABCHEM Ammonium Molybdate, Tetrahydrate, ACS, 500g (LC111951)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- DYNALON Bottle Wide Mouth Graduated 100 ML LDPE DYNALO, PK10 (202415-0100)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- DYNALON Dispensing Bottle, 1000mL, PK12 (605124)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- DYNALON QUICK MIST DISPENSER 16 OZ, PK4 (605144)
- Dynalon Bottles & Jars