Shop All Bottles & Jars
Dynalon
Translucent, Wash Bottle 250mL, 5 Pack
Mfr # 506995-0003
Zoro # G4752212
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 250ml
- Labware Capacity - English 8 oz
- Color Translucent
- Height 8-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 506995-0003
- Zoro # G4752212
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 8-1/8" |
Labware Height - English | 5.7 in |
Diameter | 60 mm |
Labware Height - Metric | 145 mm |
Body Diameter | 60 mm |
Mouth Size | Wide |
Description
Wash Bottle, Capacity - Metric 250 mL, Imprinting Write-On, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards COSHH, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W (ABT-MFS-15-C)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0003)
- DYNALON BTL GRAD SQ HDPE 2L WH, PK6 (201315-2000W)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- DYNALON BTL WM GRAD 100 ML PP DYNALON, PK10 (202445-0100)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 8 oz., Clear (6FAV8)
- Dynalon Labware