Shop All Bottles & Jars
Dynalon
Translucent, Wash Bottle 250mL, 5 Pack,
Mfr # 506485-0003
Zoro # G8528125
product price: $42.15
/pk 5, $8.43/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Labware Capacity - English 8 oz
- Capacity 250ml
- Color Translucent
- Labware Capacity - Metric 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 506485-0003
- Zoro # G8528125
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 8-1/8" |
Diameter | 60 mm |
Labware Height - Metric | 145 mm |
Labware Height - English | 5.7 in |
Body Diameter | 60 mm |
Mouth Size | Wide |
Description
Wash Bottle, Capacity - Metric 250 mL, Imprinting Isopropanol, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60 mm, Closure Color Blue, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- HTI Wash & Wax With Carnauba, Spot Free Drying, 55 Gallon (670-55)
- AMSCOPE 20W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-20WS)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101)
- DYNALON CONTNR SPCMN 8 OZ HDPE OPAQUE, PK250 (454405)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- DYNALON Translucent, 1000mL Wash Bottle, 5 Pack (3UUR6)
- DYNALON HDPE CYLNDRCL JAR W/CAP 500ML, PK10 (226415-0500)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- DYNALON Sample Container, 24mL, Plastic, Wide, PK144 (426364-07)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- Dynalon Labware