Shop All Bottles & Jars
Dynalon
Translucent, Wash Bottle 250mL, 5 Pack
Mfr # 3UUL9
Zoro # G4756665
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Labware Capacity - English 8 oz
- Capacity 250ml
- Height 8-3/16"
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 3UUL9
- Zoro # G4756665
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 8-3/16" |
Labware Height - Metric | 145 mm |
Diameter | 60 mm |
Labware Height - English | 5.7 in |
Mouth Size | Wide |
Body Diameter | 60 mm |
Description
Wash Bottle, Capacity - Metric 250 mL, Imprinting No Imprinting, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- COVENTRY Swab, 1 5/8 in Hand L, 3/32 in Dia, PK100 (51353)
- TYPE BR PLATE FILLER 1"" BG5 (BRFPP)
- UNITED SCIENTIFIC Support Stands With Rods, Porcelain, 7 (SSP7X13)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506995-0004)
- DYNALON NFR Wash Bottle Carrier, 13-1/4 x4-3/4 in (8700-0345)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3YJW8)
- DYNALON LAB RACK DRY 24X17 PS/16MM TUBES (259184)
- DYNALON Blue, Wash Bottle Closure (WGZ234W)
- KIMBLE CHASE Reusable Unmarked Culture Tubes 10, PK72 (45060-13100)
- Dynalon Bottles & Jars