Shop All Bottles & Jars
Dynalon
Translucent, Wash Bottle 1000mL, 5 Pack
Mfr # 506805-1000
Zoro # G4768355
product price: $32.49
/pk 5, $6.50/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 1000mL
- Labware Capacity - English 32 oz
- Height 12-1/4"
- Labware Capacity - Metric 1,000 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 506805-1000
- Zoro # G4768355
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 12-1/4" |
Diameter | 80 mm |
Labware Height - Metric | 240 mm |
Labware Height - English | 9.45 in |
Body Diameter | 80 mm |
Mouth Size | Narrow |
Description
Wash Bottle, Capacity - Metric 1 L, Imprinting No Imprinting, Capacity - English 33.81 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 80 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Swivel, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Lift-N-Peel Foam H.007 Printed-Sfyp-Black (089913)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- TRICORBRAUN Cork 30X12 Matte Black Synthetic Bgd Top, 19.6Mm Dia Black Synthetic Shank, T Top Bar Top (138854)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0002)
- DYNALON Dispensing Bottle, 120mL, PK12 (605085-04)
- DYNALON Wide-Mouth Jars, 120mL/4 oz., PK12 (421135)
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- DYNALON Dispensing Bottle w/Flip Top, 60ML PK10 (3UCJ8)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- UNITED SCIENTIFIC Giant Folding Magnifier, 6x (MGFL6X)
- Dynalon Labware