Shop All Bottles & Jars
Dynalon
Translucent 500mL Wash Bottle, 5 Pack
Mfr # 506915-0004
Zoro # G4027326
product price: $38.19
/pk 5, $7.64/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 500mL
- Labware Capacity - English 16 oz
- Labware Capacity - Metric 500 mL
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 506915-0004
- Zoro # G4027326
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 10-3/16" |
Labware Height - English | 7.3 in |
Diameter | 64 mm |
Labware Height - Metric | 185 mm |
Mouth Size | Narrow |
Body Diameter | 64 mm |
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting Acetone, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 64 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Swivel, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- PLEWS-EDELMANN 5-3/4" Diameter 17-1/2" Len Transmission Funnel (75-006)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 10mL, PK100 (16T-3800-10)
- DURAC Alcohol Proof Ethyl Alcohol Hydrometer (B61807-4100)
- DYNALON Bottle Grad Write-On 250 ml, PK12 (501505-0250)
- DYNALON Hydrometer Jar, Graduated, PP, 500mL (141805)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- DYNALON Bottle Wide Mouth Graduated 100 ML LDPE DYNALO, PK10 (202415-0100)
- DYNALON Dropper Bottle, 100mL, Round, PK10 (224125-0100)
- DYNALON HDPE CYLNDRCL JAR W/CAP 2000ML, PK10 (226415-2000)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- Dynalon Bottles & Jars