Shop All Vials
Dynalon
TestTube Stopper, 15-17mm, Yellow, Pk1000
Mfr # 276155-000Y
Zoro # G4642845
original price:
$52.00
5% off
new price: $48.99
/pk 1000, $0.05/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Standards and Approvals None
- Color Yellow
- Material Polyethylene
- Standards FDA, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 15-17 mm |
Details
Item | Stopper |
Material of Construction | Polyethylene |
Standards and Approvals | None |
Color | Yellow |
Material | Polyethylene |
Standards | FDA, REACH, RoHS |
Product Type | Stopper |
For Labware Type | Test Tubes |
Description
Stopper, Stopper Size 15-17 mm, Material Polyethylene, Product Type Stopper, Color Yellow, Standards FDA, REACH, RoHS, Special Features Not Applicable, For Labware Type Test Tubes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Water, HPLC Grade, 4 L (248797)
- DLAB Bot Top Dspnsr, 25 mL (61TA20)
- CELLTREAT Roller Bottle, 2000mL, PK12 (229384)
- ZORO SELECT Short Stem Funnel, 125 mm, PK12 (3MKX3)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- DYNALON Vial Sample, 10mL, PK100 (226245-10)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- JG FINNERAN Clear Glass Shell Vial, 15X45 m, PK100 (4100-1545)
- Dynalon Vials