Shop All Vials
Dynalon
TestTube Stopper, 15-17MM, Red, PK1000
Mfr # 276155-000R
Zoro # G7266962
product price: $47.29
/pk 1000, $0.05/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards and Approvals None
- Material of Construction Polyethylene
- Color Red
- Standards FDA, REACH, RoHS
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 15-17 mm |
Details
Item | Stopper |
Standards and Approvals | None |
Material of Construction | Polyethylene |
Color | Red |
Standards | FDA, REACH, RoHS |
Material | Polyethylene |
Product Type | Stopper |
For Labware Type | Test Tubes |
Description
Stopper, Stopper Size 15-17 mm, Material Polyethylene, Product Type Stopper, Color Red, Standards FDA, REACH, RoHS, Special Features Not Applicable, For Labware Type Test Tubes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- GLOBE SCIENTIFIC Reagent Reservoir, 10mL, Sterile, Individually Wrapped, PK50 (140101)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68,500 mL (3TWG8)
- RAYTECH General Purpose Cleaner, 946.35mL (23102R)
- DYNALON Vial Sample, 10mL, PK100 (226245-10)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- Dynalon Vials