Shop All Vials
Dynalon
TestTube Stopper, 15-17mm, Green, Pk1000
Mfr # 276155-000G
Zoro # G7266971
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards and Approvals None
- Color Green
- Material of Construction Polyethylene
- Standards FDA, REACH, RoHS
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Stopper Size | 15 to 17 |
Details
Item | Stopper |
Standards and Approvals | None |
Color | Green |
Material of Construction | Polyethylene |
Standards | FDA, REACH, RoHS |
Material | Polyethylene |
Product Type | Stopper |
For Labware Type | Test Tubes |
Description
Stopper, Stopper Size 15 to 17, Material Polyethylene, Product Type Stopper, Color Green, Standards FDA, REACH, RoHS, Special Features Not Applicable, For Labware Type Test Tubes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN SAMPLING Waste Sampler, Barrel, 230mL Cap (TA-6C)
- MAKITA Compact Tripod, 44" Max Height (TK0LM2000F)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- HERITAGE INDUSTRIAL Dual Nipple Fitting M10x1 90D CS Z3 (H2X2111Z3)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- DYNALON Vial Sample, 10mL, PK100 (226245-10)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- WHEATON Sample Vial, 20mL, PK500 (986704)
- Dynalon Vials