Shop All Vials
Dynalon
TestTube Stopper, 15-17mm, Blue, Pk1000
Mfr # 276155-000B
Zoro # G4642854
original price:
$52.00
5% off
new price: $48.99
/pk 1000, $0.05/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards and Approvals None
- Color Blue
- Material of Construction Polyethylene
- Closure Material Polyethylene
- Standards FDA, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Stopper |
Standards and Approvals | None |
Color | Blue |
Material of Construction | Polyethylene |
Closure Material | Polyethylene |
Standards | FDA, REACH, RoHS |
Product Type | Stopper |
Closure Type | Stopper |
Closure Color | Blue |
Description
Stopper, Closure Material Polyethylene, Product Type Stopper, Closure Color Blue, Closure Type Stopper, Standards FDA, REACH, RoHS, Special Features Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- AMSCOPE 0.55X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C05-NIK)
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light (SE306R-PZ)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- DYNALON Vial Sample, 10mL, PK100 (226245-10)
- JG FINNERAN Clear Glass Shell Vial, 15X45 m, PK100 (4100-1545)
- Dynalon Vials