Shop All Vials
Dynalon
TestTube Stopper, 11-13mm, Yellow, Pk1000
Mfr # 276145-000Y
Zoro # G4642836
product price: $43.99
/pk 1000, $0.04/ea
$43.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards and Approvals None
- Material of Construction Polyethylene
- Color Yellow
- Material Polyethylene
- Standards FDA, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 11 to 13 |
Details
Item | Stopper |
Standards and Approvals | None |
Material of Construction | Polyethylene |
Color | Yellow |
Material | Polyethylene |
Standards | FDA, REACH, RoHS |
Product Type | Stopper |
For Labware Type | Test Tubes |
Description
Stopper, Stopper Size 11 to 13, Material Polyethylene, Product Type Stopper, Color Yellow, Standards FDA, REACH, RoHS, Special Features Not Applicable, For Labware Type Test Tubes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Container, Hinged Lid, 4 oz, PK100 (226254-4000)
- UNITED SCIENTIFIC Mini Pipette, 50 ul (PMP050)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- AQUAPHOENIX SCIENTIFIC Sour Tester, 60 mL (SR2005-B)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- DYNALON Vial Sample, 10mL, PK100 (226245-10)
- QORPAK Vial, 11.09mL, PK144 (GLC-04879)
- Dynalon Labware