Shop All Vials
Dynalon
TestTube Stopper, 11-13mm, Green, Pk1000
Mfr # 276145-000G
Zoro # G4642811
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards and Approvals None
- Material of Construction Polyethylene
- Color Green
- Material Polyethylene
- Standards FDA, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Stopper Size | 11 to 13 |
Details
Item | Stopper |
Standards and Approvals | None |
Material of Construction | Polyethylene |
Color | Green |
Material | Polyethylene |
Standards | FDA, REACH, RoHS |
Product Type | Stopper |
For Labware Type | Test Tubes |
Description
Stopper, Stopper Size 11 to 13, Material Polyethylene, Product Type Stopper, Color Green, Standards FDA, REACH, RoHS, Special Features Not Applicable, For Labware Type Test Tubes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wooden Test Tube Rack, 12-Tube (TTHW03)
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- LAMOTTE Water Quality Testing Kit, Caustic (7181-01)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- DYNALON Vial Sample, 10mL, PK100 (226245-10)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- Dynalon Vials