Shop All Test Tube Racks & Holders
Dynalon
Test Tube Rack, 6x12 Format, White, 2-5/8"H
Mfr # 225655-0000
Zoro # G0226289
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 60 Test Tubes
- Temp. Range Up to 250 Degrees F
- Mounting Type Benchtop
- Height 2 5/8 in
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 225655-0000
- Zoro # G0226289
- Country of Origin Italy
- Category Test Tube Racks & Holders
Dimensions
Height | 2 5/8 in |
Width | 4 1/4 in |
Length | 9 5/8 in |
Overall Width | 4 1/4 in |
Overall Height | 2 5/8 in |
Tube Size | 16 mm |
Overall Length | 9 5/8 in |
Compartment Width | 5/8 in |
Compartment Length | 5/8 in |
Description
Item Tube Rack, Mounting Type Benchtop, Number of Compartments 60, Autoclavable Yes, Material Polypropylene, Finish Unfinished, White, Height 2 5/8 in, Length 9 5/8 in, Width 4 1/4 in, Format 5x12, For Use With Test Tubes, Temp. Range Up to 250 Degrees F, Includes Alpha Numeric Grid Reference, Lab Rack Capacity Holds 60 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK10 (5326)
- UNITED SCIENTIFIC Bicycle Wheel Gyroscope (BWG001)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- TEDCO TOYS Tedco Toys 01800 Radiometer (1800)
- DYNALON Test Tube Rack, 6x15 Format, Blue, 2-7/16"H (225645-0002)
- DYNALON Test Tube Rack, 6x15 Format, 2-7/16"H (225645-0000)
- DYNALON Test Tube Rack, 6x12 Format, Blue, 2-5/8"H (225655-0002)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 16 mm, 9 x 12 (HS23108)
- TRADEMARK GLOBAL Trademark Global 83-26-6 6-Tier Space Saver Shoe Rack (83-26-6)
- Dynalon Test Tube Racks & Holders