Shop All Bottles & Jars
Dynalon
Tamper Evident Bottle 1000 ML, PK20
Mfr # 202455-1000
Zoro # G7010561
product price: $97.19
/pk 20, $4.86/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 220mm
- Width 3-1/2"
- Autoclavable No
- Standards FDA, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 202455-1000
- Zoro # G7010561
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 220mm |
Width | 3-1/2" |
Screw Closure Size | 22-410 mm |
Diameter | 90 mm |
Labware Height - English | 8.7 in |
Labware Height - Metric | 220 mm |
Labware Width - English | 3.5 in |
Body Diameter - Metric | 90 mm |
Mouth Size | Narrow |
Overall Width - Metric | 88.9 mm |
Minimum Screw Closure Size | 22 mm |
Overall Height - Metric | 220 mm |
Description
Tamper Evident Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 90 mm, Bottle Type Tamper Evident, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 220 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 22-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- AMSCOPE Microscope Table Stand with 9 Inch Pillar & Focusing Rack (TS095-FR)
- KIMBLE CHASE Buret, Glass, 100 mL, Class B (17026F-100)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- DYNALON Dispensing Bottle, 167 mm H, 79 mm Dia, PK6 (605065-0160)
- DYNALON CONTNR SPCMN 8 OZ HDPE TRNSLCN, PK250 (453595)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- DYNALON Hydrometer Jar, Graduated, PP, 500mL (141805)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- Dynalon Labware