Shop All Bottles & Jars
Dynalon
Tamper Evident Bottle 100 ML, PK100
Mfr # 202455-0100
Zoro # G7048991
product price: $170.99
/pk 100, $1.71/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mL
- Height 101mm
- Autoclavable No
- Width 1-7/10"
- Standards FDA, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 202455-0100
- Zoro # G7048991
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 101mm |
Width | 1-7/10" |
Labware Height - English | 4 in |
Labware Height - Metric | 101 mm |
Screw Closure Size | 22-410 mm |
Labware Width - English | 1.7 in |
Diameter | 44 mm |
Overall Height - Metric | 101 mm |
Minimum Screw Closure Size | 22 mm |
Overall Width - Metric | 43.18 mm |
Body Diameter - Metric | 44 mm |
Mouth Size | Narrow |
Description
Tamper Evident Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 44 mm, Bottle Type Tamper Evident, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 101 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 22-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- DYNALON CONTNR SPCMN 68 OZ HDPE TRNSLC.PK50 (453625)
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- DYNALON Wide-Mouth Jars, Poly, 16oz, PK10 (421155)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- PIPELINE PACKAGING Hex Glass Jar, 1.5 oz. (08-04-033-00011)
- Dynalon Labware