Shop All Stir Bars & Rods
Dynalon
Stirring Bar, White, Octagonal, 3/8" x 2"
Mfr # 303275-0018G
Zoro # G0226508
original price:
$10.08
9% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Alnico
- For Use With Beakers, Round Bottom Flasks, Vessels
- Bar Size 3/8 in x 2 in
- Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 303275-0018G
- Zoro # G0226508
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Bar Size | 3/8 in x 2 in |
Size | 3/8 in x 2 in |
Overall Length - Metric | 51 mm |
Diameter - Metric | 10 mm |
Details
Color | White |
Material | Alnico |
For Use With | Beakers, Round Bottom Flasks, Vessels |
Shape | Octagon |
Item | Stirring Bar |
Standards | FDA Compliant |
Coating | PTFE |
Features | Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 10 mm, Overall Length - Metric 51 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, For Use With Beakers, Round Bottom Flasks, Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7200010)
- TAYLOR TAYLOR R-0008-A TAYLOR No.8 TOTAL ALKALINITY (TTR0008A)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- DYNALON Stir Rod, 10 In, PK6 (303294-0001)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- DYNALON Stirring Bar, White, Egg, 3/8" x 3/4" Size (303515-0001)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- DYNALON Stir Bar, 3 x1/2 In. (303275-0021)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- IKA WORKS Lab Disc Ikamag Magnetic Stirrer, White, (3907500)
- Dynalon Stir Bars & Rods