Shop All Stir Bars & Rods
Dynalon
Stirring Bar, White, Micro, 3 x 12.7mm
Mfr # 303505
Zoro # G0226219
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Micro
- For Use With Micro-Beakers, Stirring Test Tubes
- Size 3 mm x 12.7 mm
- Material PTFE
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 303505
- Zoro # G0226219
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 3 mm x 12.7 mm |
Bar Size | 3 x 12.7mm |
Overall Length - Metric | 12.7 mm |
Diameter - Metric | 3 mm |
Details
Shape | Micro |
For Use With | Micro-Beakers, Stirring Test Tubes |
Material | PTFE |
Color | White |
Item | Stirring Bar |
Coating | PTFE |
Standards | FDA Compliant |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Micro, Material PTFE, Product Type Stirring Bar, Diameter - Metric 3 mm, Overall Length - Metric 12.7 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, For Use With Micro-Beakers, Stirring Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27504C)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 10L (9150-2.5)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 6, PK 12 (33306)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- DYNALON Stir Rod, 10 In, PK6 (303294-0001)
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- DYNALON Stir Bar, Disp., 1/2x3/16, PTFE, PK10 (303644)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- Dynalon Stir Bars & Rods