Shop All Stir Bars & Rods
Dynalon
Stirring Bar, White, 5/16" x 1-1/2" Size
Mfr # 303275-0007G
Zoro # G0226438
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alnico
- Shape Octagon
- Color White
- For Use With Beakers, Round Bottom Flasks, Vessels
- Bar Size 5/16 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 303275-0007G
- Zoro # G0226438
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Bar Size | 5/16 in x 1-1/2 in |
Size | 5/16 in x 1 1/2 in |
Overall Length - Metric | 38 mm |
Diameter - Metric | 8 mm |
Details
Material | Alnico |
Shape | Octagon |
Color | White |
For Use With | Beakers, Round Bottom Flasks, Vessels |
Item | Stirring Bar |
Coating | PTFE |
Standards | FDA Compliant |
Features | Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 38 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, For Use With Beakers, Round Bottom Flasks, Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- AMSCOPE 4X-100X Four Achromatic Objective Lens Set (AX-4-V300)
- AMSCOPE 0.5X Reduction Lens for C-mount Cameras (RU050)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- DYNALON Stir Rod, 10 In, PK6 (303294-0001)
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- DYNALON Stirring Bar, White, Micro, 1.5 x 8mm Size (303475)
- BEL-ART Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 22 x 6.4mm (F37101-7814)
- Dynalon Stir Bars & Rods