Shop All Stir Bars & Rods
Dynalon
Stirring Bar Set, White, Octagonal, PK6
Mfr # 303895
Zoro # G0226027
product price: $68.49
/pk 6, $11.42/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shape Octagon
- Size 5/16 in x 1 1/2 in, 5/16 in x 1 in, 5/16 in x 2 1/2 in
- Material PTFE
- For Use With Beakers, Round Bottom Flasks, Vessels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 303895
- Zoro # G0226027
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 5/16 in x 1 1/2 in, 5/16 in x 1 in, 5/16 in x 2 1/2 in |
Bar Size | 5/16 in x 1 1/2 in, 5/16 in x 1 in, 5/16 in x 2 1/2 in |
Diameter - Metric | 8 mm |
Overall Length - Metric | 25 mm, 38 mm, 64 mm |
Details
Item | Stirring Bar Kit |
Color | White |
Shape | Octagon |
Material | PTFE |
For Use With | Beakers, Round Bottom Flasks, Vessels |
Features | Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength |
Includes | (2) 5/16 in x 1 1/2 in Bar, (2) 5/16 in x 1 in Bar, (2) 5/16 in x 2 1/2 in Bar |
Coating | PTFE |
Standards | FDA Compliant |
Product Type | Stirring Bar Kit |
Autoclavable | Yes |
Description
Stirring Bar Kit, Shape Octagon, Material PTFE, Product Type Stirring Bar Kit, Diameter - Metric 8 mm, Overall Length - Metric 25 mm, 38 mm, 64 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, For Use With Beakers, Round Bottom Flasks, Vessels, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- LUMICLEANSE Ultraviolet Measurement Cards, PK10 (LC-UVC-TRICARD-10PK)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- ZORO SELECT Vial with Cap, 25mL, PK10 (VIAL-7C-10)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU3)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- DYNALON PTFE Stir Bar, 2x1/4, PK10 (303694)
- DYNALON Stirring Bar, White, Micro, 1.5 x 8mm Size (303475)
- DYNALON Stirring Bar, White, Egg, 3/8" x 3/4" Size (303515-0001)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- Dynalon Lab Utensils