Shop All Stir Bars & Rods
Dynalon
Stirring Bar, Red, Octagonal, 5/16"x1-1/2"
Mfr # 304425-0005
Zoro # G0226252
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Beakers, Round Bottom Flasks, Vessels
- Size 5/16 in x 1 1/2 in
- Shape Octagon
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 304425-0005
- Zoro # G0226252
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 5/16 in x 1 1/2 in |
Bar Size | 5/16 in x 1-1/2 in |
Diameter - Metric | 8 mm |
Overall Length - Metric | 51 mm |
Details
Color | Red |
For Use With | Beakers, Round Bottom Flasks, Vessels |
Shape | Octagon |
Material | PTFE |
Item | Stirring Bar |
Standards | FDA Compliant |
Coating | PTFE |
Features | Should Be Stored in Pairs to Maintain Magnetic Strength |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material PTFE, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 51 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Red, Standards FDA Compliant, Coating PTFE, Features Should Be Stored in Pairs to Maintain Magnetic Strength, For Use With Beakers, Round Bottom Flasks, Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 7" Stainless Steel (A2Z-ZR096)
- AMERICAN BIOTECH SUPPLY Freezer, Explosion Proof Application (ABT-HC-EFP-20)
- LABEXACT Ultra High Temp Filter, 8.26cm, PK100 (LEHT-Q8260)
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- DYNALON Stirring Bar, White, Egg, 3/8" x 3/4" Size (303515-0001)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- DYNALON Stirring Bar, White, 5/16" x 1-1/2" Size (303275-0007G)
- THERMO FISHER SCIENTIFIC Cimarec+ Ceramic Stirrer, 10.25 x 10.25 (S88850100)
- Dynalon Lab Utensils