Shop All Stir Bars & Rods
Dynalon
Stirring Bar, Octagonal, 5/16" x 1-1/8"
Mfr # 303275-0006
Zoro # G0226298
original price:
$5.05
11% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Size 5/16 in x 1-1/8 in
- Color White
- Size 5/16 in x 1 1/8 in
- Material Alnico
- Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 303275-0006
- Zoro # G0226298
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Bar Size | 5/16 in x 1-1/8 in |
Size | 5/16 in x 1 1/8 in |
Overall Length - Metric | 28 mm |
Diameter - Metric | 8 mm |
Details
Color | White |
Material | Alnico |
Shape | Octagon |
Item | Stirring Bar |
For Use With | Beakers, Round Bottom Flasks, Vessels |
Features | Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength |
Standards | FDA Compliant |
Coating | PTFE |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 28 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, For Use With Beakers, Round Bottom Flasks, Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-300)
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide T Kit, 1Drop- 50ppm/10mL (TK1181-Z)
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- DYNALON Stirring Bar Set, White, Octagonal, PK6 (303895)
- DYNALON Stirring Bar, White, 5/16" x 1-1/2" Size (303275-0007G)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU3)
- DYNALON Stir Bar, 3 x1/2 In. (303275-0021)
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- Dynalon Stir Bars & Rods