Shop All Stir Bars & Rods
Dynalon
Stirring Bar, Blue, Octagonal, 5/16" x 2"
Mfr # 304415-0006
Zoro # G0226261
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beakers, Round Bottom Flasks, Vessels
- Bar Size 5/16 in x 2 in
- Material PTFE
- Shape Octagon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 304415-0006
- Zoro # G0226261
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Bar Size | 5/16 in x 2 in |
Size | 5/16 in x 2 in |
Overall Length - Metric | 51 mm |
Diameter - Metric | 8 mm |
Details
For Use With | Beakers, Round Bottom Flasks, Vessels |
Material | PTFE |
Shape | Octagon |
Item | Stirring Bar |
Color | Blue |
Coating | PTFE |
Features | Should Be Stored in Pairs to Maintain Magnetic Strength |
Standards | FDA Compliant |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material PTFE, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 51 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Blue, Standards FDA Compliant, Coating PTFE, Features Should Be Stored in Pairs to Maintain Magnetic Strength, For Use With Beakers, Round Bottom Flasks, Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- WHEATON BOD Bottle, 300mL, 143mm H, PK24 (227498)
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- DYNALON Stirring Bar Set, White, Octagonal, PK6 (303895)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- DYNALON PTFE Stir Bar, 2x1/4, PK10 (303694)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- Dynalon Lab Utensils