Shop All Stir Bars & Rods
Dynalon
Stirring Bar, Blue, Micro, 5 x 2mm Size
Mfr # 304435-0006
Zoro # G0226270
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Size 5 x 2mm
- Size 5 mm x 2 mm
- Color Blue
- For Use With Micro-Beakers, Stirring Test Tubes
- Shape Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 304435-0006
- Zoro # G0226270
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Bar Size | 5 x 2mm |
Size | 5 mm x 2 mm |
Overall Length - Metric | 5 mm |
Diameter - Metric | 2 mm |
Details
Color | Blue |
For Use With | Micro-Beakers, Stirring Test Tubes |
Shape | Micro |
Material | PTFE |
Item | Stirring Bar |
Standards | FDA Compliant |
Coating | PTFE |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Micro, Material PTFE, Product Type Stirring Bar, Diameter - Metric 2 mm, Overall Length - Metric 5 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Blue, Standards FDA Compliant, Coating PTFE, For Use With Micro-Beakers, Stirring Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- DYNALON CONTNR SPCMN 8 OZ HDPE TRNSLCN, PK250 (453595)
- BRANSON Ultrasonic Cleaner, MH, 2.5 gal, 60 min. (CPX-952-517R)
- HEATHROW SCIENTIFIC Pour Boat, Medium, Anti-Static, Wht, PK500 (HS120226)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- DYNALON Stir Rod, 10 In, PK6 (303294-0001)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- Dynalon Lab Utensils