Shop All Stir Bars & Rods
Dynalon
Stir Rod, 10 In, PK6
Mfr # 303294-0001
Zoro # G4715094
product price: $72.85
/pk 6, $12.14/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 9 9/10 in x 1/5 in
- Standards FDA Compliant
- Coating PTFE
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 303294-0001
- Zoro # G4715094
- UPC # 094706700821
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 9 9/10 in x 1/5 in |
Diameter - Metric | 6 mm |
Overall Length - Metric | 250 mm |
Details
Material | Steel |
Item | Stirring Rod |
Standards | FDA Compliant |
Coating | PTFE |
Shape | Round |
Color | White |
Product Type | Stirring Rod |
Autoclavable | Yes |
Description
Stirring Rod, Shape Round, Material Steel, Product Type Stirring Rod, Diameter - Metric 6 mm, Overall Length - Metric 250 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Refill, Reagent Qac DT, 60 mL (QA3500-B)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- OAKTON pH Electrode, CPVC (35807-35)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 60mL (GBTD-60)
- DYNALON Stirring Bar, White, Egg, 3/8" x 3/4" Size (303515-0001)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- DYNALON Stirring Bar Set, White, Octagonal, PK6 (303895)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU3)
- DYNALON Stirring Bar, White, 5/16" x 1-1/2" Size (303275-0007G)
- DYNALON Stirring Bar, White, Micro, 1.5 x 8mm Size (303475)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- Dynalon Lab Utensils