Shop All Stir Bars & Rods
Dynalon
STIR BAR RETRIEVER 18 IN POLYPROPYLENE
Mfr # 303305
Zoro # G3910322
original price:
$17.89
5% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size 7/10 in x 2/5 in x 18 1/5 in
- Features Handy Ring Allows for Hanging When Not in Use
- For Use With Stirring Bars
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 303305
- Zoro # G3910322
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 7/10 in x 2/5 in x 18 1/5 in |
Overall Length - Metric | 456 mm |
Overall Width - Metric | 18 mm |
Details
Material | Polypropylene |
Item | Stirring Bar Retriever |
Features | Handy Ring Allows for Hanging When Not in Use |
For Use With | Stirring Bars |
Shape | Round |
Standards | FDA Compliant |
Coating | Polypropylene |
Color | White |
Product Type | Stirring Bar Retriever |
Autoclavable | Yes |
Description
Stirring Bar Retriever, Shape Round, Material Polypropylene, Product Type Stirring Bar Retriever, Overall Length - Metric 456 mm, Overall Width - Metric 18 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating Polypropylene, Features Handy Ring Allows for Hanging When Not in Use, For Use With Stirring Bars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Stirring Mantle (100D TEM116)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 182cm Tissue Culture Flask - Vent Cap, Sterile, 40/PK (229351)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- ARGOS TECHNOLOGIES Aspiration System, 1L, 14in H x 10in D (MV000)
- DYNALON Stir Bar, Disp., 1/2x3/16, PTFE, PK10 (303644)
- DYNALON Stirring Bar, White, 5/16" x 1-1/2" Size (303275-0007G)
- DYNALON Stirring Bar, White, Micro, 2 x 7mm Size (303485)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- DYNALON Stirring Bar Set, White, Octagonal, PK6 (303895)
- BEL-ART Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 22 x 6.4mm (F37101-7814)
- Dynalon Stir Bars & Rods