Shop All Stir Bars & Rods
Dynalon
STIR BAR OCTGNL 3/8X2.5 PTFE, PK12
Mfr # 303275-0019
Zoro # G4731553
product price: $92.39
/pk 12, $7.70/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alnico
- Shape Octagon
- Size 3/8 in x 2 1/2 in
- Standards FDA Compliant
- Coating PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 303275-0019
- Zoro # G4731553
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 3/8 in x 2 1/2 in |
Overall Length - Metric | 64 mm |
Diameter - Metric | 10 mm |
Details
Material | Alnico |
Shape | Octagon |
Item | Stirring Bar |
Standards | FDA Compliant |
Coating | PTFE |
Features | Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength |
Color | White |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 10 mm, Overall Length - Metric 64 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB ARMOR LAB ARMOR WALKABOUT TRAY WITH LAB BEADS (39438-001)
- NUPLA Replacement Metal Tip (6894514)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- AQUAPHOENIX SCIENTIFIC Total Hardness Kit, 2 Or 10 Ppm/25 mL (TK3055-Z)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- DYNALON PTFE Stir Bar, 2x1/4, PK10 (303694)
- DYNALON Stirring Bar Set, White, Octagonal, PK6 (303895)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU3)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK10 (21R587)
- Dynalon Stir Bars & Rods