Shop All Stir Bars & Rods
Dynalon
Stir Bar, Octagonal, PK12
Mfr # 4YMU5
Zoro # G4735157
product price: $53.99
/pk 12, $4.50/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in x 1 in
- Shape Octagon
- Color White
- Material PTFE
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 4YMU5
- Zoro # G4735157
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 3/8 in x 1 in |
Diameter - Metric | 10 mm |
Overall Length - Metric | 25 mm |
Details
Item | Stirring Bar |
Shape | Octagon |
Color | White |
Material | PTFE |
Standards | FDA Compliant |
Features | Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength |
Coating | PTFE |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material PTFE, Product Type Stirring Bar, Diameter - Metric 10 mm, Overall Length - Metric 25 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137050-500)
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -25 ppm, NO2 / 5mL (ND2225-B)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351-250)
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Liquid, 30 mL (HA7430-A)
- DYNALON Stirring Bar, White, 5/16" x 1-1/2" Size (303275-0007G)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU3)
- DYNALON Stir Bar, Disp., 1/2x3/16, PTFE, PK10 (303644)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- DYNALON Stir Rod, 10 In, PK6 (303294-0001)
- Dynalon Stir Bars & Rods