Shop All Stir Bars & Rods
Dynalon
STIR BAR EGG 5/8X1.25 PTFE
Mfr # 303515-0003
Zoro # G4720055
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Egg
- Size 5/8 in x 1 1/4 in
- Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
- Material Alnico
- Coating PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 303515-0003
- Zoro # G4720055
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 5/8 in x 1 1/4 in |
Overall Length - Metric | 30 mm |
Diameter - Metric | 16 mm |
Details
Shape | Egg |
Item | Stirring Bar |
Features | Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength |
Material | Alnico |
Coating | PTFE |
Color | White |
Standards | FDA Compliant |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Egg, Material Alnico, Product Type Stirring Bar, Diameter - Metric 16 mm, Overall Length - Metric 30 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511311BT)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAJ3)
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- DYNALON PTFE Stir Bar, 2x1/4, PK10 (303694)
- DYNALON Stir Rod, 10 In, PK6 (303294-0001)
- DYNALON Stir Bar, Disp., 1/2x3/16, PTFE, PK10 (303644)
- GLOBE SCIENTIFIC Magnetic Stirrer, 4.7" Plate Length (GSE)
- Dynalon Lab Utensils