Shop All Stir Bars & Rods
Dynalon
STIR BAR EGG 3/4X2.5 PTFE
Mfr # 303515-0007
Zoro # G4707683
product price: $22.49
/ea
$22.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Egg
- Size 3/4 in x 2 1/2 in
- Material Alnico
- Standards FDA Compliant
- Coating PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 303515-0007
- Zoro # G4707683
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 3/4 in x 2 1/2 in |
Diameter - Metric | 20 mm |
Overall Length - Metric | 64 mm |
Details
Shape | Egg |
Item | Stirring Bar |
Material | Alnico |
Standards | FDA Compliant |
Coating | PTFE |
Features | Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength |
Color | White |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Egg, Material Alnico, Product Type Stirring Bar, Diameter - Metric 20 mm, Overall Length - Metric 64 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Conical Tube, 15ml, Poly, PK500 (6VMY0)
- MEDEGEN MEDICAL PRODUCTS Ear/Ulcer Bulb Syringe, Strile, 3 oz., PK50 (4173)
- SP SCIENCEWARE Red, Wash Bottle 500mL, 6 Pack (F11646-0628)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- DYNALON Stirring Bar, White, Micro, 2 x 7mm Size (303485)
- DYNALON Stir Rod, 10 In, PK6 (303294-0001)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU3)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/2 (F37144-0112)
- Dynalon Stir Bars & Rods