Shop All Stir Bars & Rods
Dynalon
Stir Bar, Disposable, PTFE, PK10
Mfr # 303664
Zoro # G3886416
original price:
$37.03
20% off
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 1 in x 1/5 in
- For Use With Micro-Beakers, Stirring Test Tubes
- Shape Square
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 303664
- Zoro # G3886416
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 1 in x 1/5 in |
Overall Length - Metric | 25 mm |
Diameter - Metric | 5.5 mm |
Details
Color | White |
Item | Stirring Bar |
For Use With | Micro-Beakers, Stirring Test Tubes |
Shape | Square |
Material | PTFE |
Coating | PTFE |
Standards | FDA Compliant |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Square, Material PTFE, Product Type Stirring Bar, Diameter - Metric 5.5 mm, Overall Length - Metric 25 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, For Use With Micro-Beakers, Stirring Test Tubes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm (CLPVC2)
- POLYSCIENCE RS232 Cable, 9.8 Ft. (225-173-KIT-GRAINGER)
- SPER SCIENTIFIC Memory Water Resistant Stopwatch, 100 (810036)
- DYNALON Stirring Bar, White, Micro, 1.5 x 8mm Size (303475)
- DYNALON Stirring Bar, White, 5/16" x 1-1/2" Size (303275-0007G)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- DYNALON Stir Rod, 10 In, PK6 (303294-0001)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- DYNALON PTFE Stir Bar, 2x1/4, PK10 (303694)
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880008)
- Dynalon Lab Utensils