Shop All Diagnostic and Monitoring Instruments and Supplies
Dynalon
Sterilization Tape, White, 50 m L, 19 mm W
Mfr # 202075
Zoro # G903456802
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Sterilization Process Dry Heat
- Indicator Color Before White
- Standards ISO 11140/2005
- Tape Width 3/4 in
- Cycle Time 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 202075
- Zoro # G903456802
- Country of Origin Italy
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Tape Width | 3/4 in |
Tape Length | 54 yd |
Details
Item | Sterilization Tape |
Compatible Sterilization Process | Dry Heat |
Indicator Color Before | White |
Standards | ISO 11140/2005 |
Cycle Time | 30 min |
Product Type | Autoclave Sterility Tape |
Minimum Sterilization Temperature | 155 Degrees C |
Indicator Color After | Brown |
Tape Color | Brown |
Sterilization Temperature - Minimum | 155 Degrees C |
Description
Autoclave Sterility Tape, Cycle Time 30 min, Tape Length 54 yd, Tape Width 3/4 in, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Cleanse Heavy Foam Dispenser, 3.25 L, 5.31 x 6.22 x 8.6, Black, PK6, 6PK (GPF3LDQ)
- VERIDIAN HEALTHCARE Heritage Latex-Free Aneroid Sphygmomanometer, Large Adult (02-1082)
- MEDIQUE Motion Sickness Relief, Tablet, 25mg, PK100 (47933)
- PHYSICIANSCARE First Aid Bandages, Assorted, 150 Pieces/Kit (90095)
- DYNALON Glass Disposal Box, Intermediate Mo, PK 6 (797035)
- GARDNER-GIBSON Gardner Gibson 3-20-7111 1 Gallon Dynamite 111 Hd Clay Non Strippable Wall-covering Adhesive (28921)
- MEDEGEN MEDICAL PRODUCTS Bedpan, Fracture, Gray, PK50 (H100-11)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- THE TICK PATROL Tick Remover Key (PN-91480)
- NORTH AMERICAN RESCUE Folding Stretcher, Black/Green, 84-1/2" H (60-0051)
- MEDM Taylor Urns 520BU Cultured Onyx Cremation Olympus Adult Urn; Burgundy (520BU)
- Dynalon Diagnostic and Monitoring Instruments and Supplies