Shop All Lab Dishes
Dynalon
Sterile Petri Dish, Polystyrene, PK480
Mfr # 402024-0000
Zoro # G4326065
product price: $162.99
/pk 480, $0.34/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Dimensions 92 mm x 16 mm
- Number of Wells 1
- Product Type Petri Dish
- Diameter - Metric 92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 402024-0000
- Zoro # G4326065
- Country of Origin Germany
- Category Lab Dishes
Dimensions
Dimensions | 92 mm x 16 mm |
Diameter - Metric | 92 mm |
Overall Height - Metric | 16 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Number of Wells | 1 |
Product Type | Petri Dish |
Sterile/Non-Sterile | Sterile |
Description
Petri Dish, Diameter - Metric 92 mm, Number of Wells 1, Material Polystyrene, Dimensions 92 x 16 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Not Applicable, Overall Height - Metric 16 mm, Package Quantity 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD B-Pure Half Size Holder (D4505)
- TWD SCIENTIFIC Glass Weighing Funnels, Large Disposable, 6PK (GWF-BS-L-PK)
- LUBRIMATIC Adapter Needle Tip (05042)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- DYNALON Tray, HIPS, 3-1/5x10x13-9/10 In. (209295-0004)
- DYNALON Tray, HIPS, 4/5x5-9/10x7-9/10 In. (209295-0001)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON LABORATORY TRAY 4X18X18 POLYPROPYLENE (107324)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- CELLTREAT CELLTREAT® 96 Deep Well Storage Plate, 2.0mL, PP, Square Well, V-Bottom, Non-sterile (229574)
- Dynalon Lab Dishes