Shop All Bottle Dispensers & Spigots
Dynalon
Spigot, HDPE, White
Mfr # 212905
Zoro # G8490842
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spigot
- Manufacturers Warranty Length Replace Defective Parts
- Material of Construction High Density Polyethylene
- Color White
- Features Heavy Wall HDPE Plastic Carboy Aspirator, Suitable for Foodstuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 212905
- Zoro # G8490842
- Country of Origin Italy
- Category Bottle Dispensers & Spigots
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
Overall Length | 19.05 mm |
Details
Item | Spigot |
Type | Spigot |
Material of Construction | High Density Polyethylene |
Color | White |
Features | Heavy Wall HDPE Plastic Carboy Aspirator, Suitable for Foodstuff |
Product Type | Spigot |
Material | HDPE |
Autoclavable | No |
Description
Spigot, Overall Length 19.05 mm, USP Specification Not Applicable, Product Type Spigot, Type Spigot, Material HDPE, Color White, Autoclavable No, Features Heavy Wall HDPE Plastic Carboy Aspirator, Suitable for Foodstuff, Standards Not Applicable, Manufacturers Warranty Length Replace Defective Parts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- MEDLINE INDUSTRIES, INC Medline® Pneumatic Tube System Specimen Containers, Sterile Fluid Path, 4 oz., 300/Case (DYND30364)
- OAKTON Replacement Cuvettes for T100 (35635-25)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- WHEATON Bottle Top Dispenser, 10mL to 100mL (W844106)
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- DLAB Bot Top Dspnsr, 10 mL (61TA17)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 5 PORT, 450mm, 3 HOSE (M441005)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 2.5 to 25mL (W844102)
- GATORADE Liquid Concentrate Pump (49044)
- Dynalon Lab Caps, Plugs & Dispensers