Shop All Bottles & Jars
Dynalon
Specimen Container Kit, Assorted 100Ctns
Mfr # 454455
Zoro # G4653564
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (25) 4 oz., (20) 8 oz., (20) 16 oz., (20) 32 oz., (10) 68 oz. and (5) 165 oz. Containers
- Autoclavable No
- Standards FDA, RoHS
- Labware Closure Material LDPE
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 454455
- Zoro # G4653564
- UPC # 094706718437
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 79 mm, 92 mm, 114 mm, 149 mm, 202 mm |
Labware Height - Metric | 38 mm, 82 mm, 92 mm, 133 mm, 158 mm, 196 mm |
Labware Height - English | 1.5 in, 3.2 in, 3.6 in, 5.2 in, 6.2 in, 7.7 in |
Overall Height - Metric | 38 mm, 82 mm, 92 mm, 133 mm, 158 mm, 196 mm |
Body Diameter - Metric | 79 mm, 92 mm, 114 mm, 149 mm, 202 mm |
Mouth Size | Wide |
Description
Specimen Container, Capacity - Metric 120 mL, 240 mL, 480 mL, 2 L, 4.8 L, Capacity - English 4 fl oz, 8.5 fl oz, 16 fl oz, 32 fl oz, 68 fl oz, 1.3 gal, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 79 mm, 92 mm, 114 mm, 149 mm, 202 mm, Body Material HDPE, Overall Height - Metric 38 mm, 82 mm, 92 mm, 133 mm, 158 mm, 196 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Lab Spatula Double Ended Spoon & Scoop Ends 9 Stainless Steel (A2Z-ZR954)
- AMSCOPE 100X (Oil) Achromatic Microscope Objective for Compound Microscopes (A100X-V300)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- DYNALON Translucent 250mL Wash Bottle, 4 Pack (224085)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0001)
- DYNALON Dispensing Bottle, 175mL, PK12 (605085-06)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (454445)
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- WHEATON Plastic Jar, 125mL, PK36 (W209914)
- Dynalon Bottles & Jars