Shop All Lab Freezer Boxes & Racks
Dynalon
SLIDE TRAY CVR, PK10
Mfr # 211605
Zoro # G4687995
product price: $186.99
/pk 10, $18.70/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polystyrene
- Overall Length 13 1/2 in
- Overall Width 1 3/8 in
- Product Type Slide Tray Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 211605
- Zoro # G4687995
- Country of Origin Italy
- Category Lab Freezer Boxes & Racks
Dimensions
Overall Length | 13 1/2 in |
Overall Width | 1 3/8 in |
Details
Item | Slide Tray Cover |
Color | Clear |
Material | Polystyrene |
Product Type | Slide Tray Cover |
Description
COVER F/ 137609 MICROSCOPE SLIDE TRAY POLYSTYRENE 10 PKG QTY DYNALAB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Mineral Oil [Paraffin], Light, Laboratory Grade, 4L (M95500-4000.0)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- SP SCIENCEWARE Funnel, 1.15 gal., Polypropylene, White (H14712-0250)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- DYNALON 24 TUBE HLDR BLOOD BANK CL WH 2.5 (159565-1)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- QUINCY LAB Wire Shelf, Model 30 Ovens (101-3000)
- GESSWEIN PSA Sanding Discs, 1-1/2", #120, PK100 (105-1512)
- AK Organizer, Rotating, 4.5x14.75x14.75In (50136)
- STANLEY TOOL BOX ORGNZR 22COMPART (STST14114)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- Dynalon Lab Freezer Boxes & Racks