Shop All Digital Microscopes
Dynalon
SLIDE TRAY 100 SLIDE ABS, PK10
Mfr # 211615
Zoro # G4773745
product price: $349.99
/pk 10, $35.00/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Holds (100) Slides
- Overall Width 31.75 mm
- Overall Length 361.95 mm
- Product Type Microscope Slide Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 211615
- Zoro # G4773745
- Country of Origin Italy
- Category Digital Microscopes
Dimensions
Overall Width | 31.75 mm |
Overall Length | 361.95 mm |
Size | 361.95 x 31.75 x 82.55 mm |
For Slide Width | 25.4 mm |
For Slide Length | 76.2 mm |
Details
Item | Slide Tray |
Material | Plastic |
Holds | (100) Slides |
Product Type | Microscope Slide Tray |
Number of Compartments | 100 |
Color | Tan |
Number of Slides/Slide Boxes Held | 100 |
Description
Slide Tray, Product Type Microscope Slide Tray, Material Plastic, Overall Length 361.95 mm, Overall Width 31.75 mm, Size 361.95 x 31.75 x 82.55 mm, Holds (100) Slides, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76.2 mm, Includes Not Applicable, For Slide Width 25.4 mm, Color Tan, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- COVIDIEN Luer Syringe, PK25 (SNRL019084)
- VIVIDIA Digital Microscope, 300x, 14M, 1080P, Manual Focus, 5" LCD, HDMI/TV (UM 49)
- GENERAL TOOLS VIDEO INSPECTION SCOPE (GNDCS500)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- ZORO SELECT Lab Tray, Chem Res, 3/4X10X14 (3034031537)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- Dynalon Microscopes