Shop All Bottles & Jars
Dynalon
Replacement Cap, PK12
Mfr # 509-0028
Zoro # G4660607
product price: $8.99
/pk 12, $0.75/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Closure Material LDPE
- Special Features Liquid-Tight
- Labware Closure Type Screw On
- Screw Closure Size 28-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 509-0028
- Zoro # G4660607
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 28-400 mm |
Diameter | 28.7 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Labware Closure Material | LDPE |
Special Features | Liquid-Tight |
Labware Closure Type | Screw On |
Labware Closure Color | White Clear |
Closure Material | LDPE |
Labware Closure Liner Material | Unlined |
Mouth | Narrow |
Closure Liner Design | Molded-In Seal Ring |
Vented | No |
Product Type | Yorker Cap |
Closure Type | Screw On |
Closure Color | Clear |
Closure Liner Material | Unlined |
Septa Included | No |
Description
Cap, Diameter 28.7 mm, Screw Closure Size 28-400 mm, Closure Material LDPE, Product Type Yorker Cap, Closure Color Clear, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Molded-In Seal Ring, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant High, 60 mL (PI8063-B)
- DYNALON QUICK MIST DISPENSER 32 OZ PK4 (605154)
- DYNALON Wide-Mouth Jars, Poly, 16oz, PK10 (421155)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (454445)
- DYNALON Translucent, Wash Bottle 1000mL, 5 Pack (506805-1000)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- Dynalon Bottles & Jars