Shop All Stir Bars & Rods
Dynalon
PTFE Stir Bar, 2x1/4, PK10
Mfr # 303694
Zoro # G4707132
original price:
$39.39
5% off
new price: $37.39
/pk 10, $3.74/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in x 3/10 in x 3/10 in
- Color White
- Shape Square
- Material PTFE
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 303694
- Zoro # G4707132
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 2 in x 3/10 in x 3/10 in |
Diameter - Metric | 7.5 mm |
Overall Length - Metric | 50 mm |
Details
Item | Stirring Bar |
Color | White |
Shape | Square |
Material | PTFE |
Standards | FDA Compliant |
Coating | PTFE |
For Use With | Micro-Beakers, Stirring Test Tubes |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Square, Material PTFE, Product Type Stirring Bar, Diameter - Metric 7.5 mm, Overall Length - Metric 50 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, For Use With Micro-Beakers, Stirring Test Tubes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 4.0 to 7.0 pH, PK100 (EMD 1.09542.0001)
- LEISURE TIME Test Strips 1.5 oz (45005A)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop-50ppm As NO2/5mL (TK3330-Z)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU3)
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- DYNALON Stirring Bar, White, 5/16" x 1-1/2" Size (303275-0007G)
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- Dynalon Lab Utensils