Shop All Beakers & Pitchers
Dynalon
PTFE Beaker, w/Pouring Spout 400 mL
Mfr # 312084
Zoro # G5855060
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 312084
- Zoro # G5855060
- Country of Origin China
- Category Beakers & Pitchers
Details
Item | PTFE Beaker,w/Pouring Spout 400 mL |
Description
PTFE Beaker,w/Pouring Spout 400 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81123)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- CAFRAMO Stirrer Clamp (A120)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- GLOBE SCIENTIFIC Beaker, 100mL, PMP (TPX) (601543-1)
- Dynalon Labware