Shop All Pipette Tips & Accessories
Dynalon
Pipette Disposal Bin, Beta Protection
Mfr # 172724-0000
Zoro # G6424503
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Beta Protection
- Includes Hinged Lid and Easy Access Opening
- Height 16 in
- Color Clear
- For Use With For Quick and Safe Disposal of Pipettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 172724-0000
- Zoro # G6424503
- Country of Origin United States
- Category Pipette Tips & Accessories
Dimensions
Height | 16 in |
Details
Item | Pipette Disposal Bin |
Type | Beta Protection |
Includes | Hinged Lid and Easy Access Opening |
Color | Clear |
For Use With | For Quick and Safe Disposal of Pipettes |
Accessory Type | Pipette Disposal Bin |
Description
Pipette Disposal Bin, Beta Protection, Height 16 in, Color Clear, For Use With For Quick and Safe Disposal of Pipettes, Includes Hinged Lid and Easy Access Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge (AF-20-4210-BB)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- SP SCIENCEWARE Cuvette and Tube Washer, Plastic (F38960-0000)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- CELLTREAT Extended Length Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229049)
- MICROLIT ProTip™ Low Retention Tips, Graduated, Clear, 1000uL (B-1000-NS-L)
- CELLTREAT CELLTREAT® 25ml Polystyrene Reagent Reservoir, Bulk Packed, Sterile, White, 200/Case (229295)
- WHEATON Pipetter Tips, Macro Tip, 2mL, PK250 (851355)
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151140)
- Dynalon Pipette Tips & Accessories