Shop All Storage Pails & Buckets
Dynalon
Pail, White, Plastic, Round Shape, 2.0 gal.
Mfr # 413035
Zoro # G0226173
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 gal
- Color White
- Shape Round
- Diameter 9 9/16 in
- Length 9 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 413035
- Zoro # G0226173
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 9 9/16 in |
Length | 9 9/16 in |
Width | 9 9/16 in |
Height | 9 3/4 in |
Overall Height | 9 3/4 in |
Overall Dia./Width | 9 5/8 in |
Overall Diameter | 9 5/8 in |
Description
Pail, Bucket/Pail Material Polyethylene, Color White, Handle Material Steel, Head/Closure Type Snap-On, Includes Lid Yes, Maximum Operating Temperature 248 Degrees F, Overall Diameter 9 5/8 in, Overall Height 9 3/4 in, Overall Width Not Applicable, Shape Round, Standards 175.300, Volume Capacity 2 gal, FDA Approved FDA Certified, NSF Standards Not Rated, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf Post 27"H, Steel Black (27UPBL)
- LOWELL Rackmount Sequencer 8step (SEQR-4K)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (UY3888-2A-PT)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37288GREY)
- GOURMETGALLEY 5GLSKD White Plastic Industrial Pail - 5 Gallon (GO568592)
- ZORO SELECT Pail, 6.5 gal., Plastic Handle, White, W/Lid (MNG8006-WL)
- PIPELINE PACKAGING Screw-top Lids (52840)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3.5 gal. (01-19-048-00148)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round (01-19-079-00295)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14.6" (01-05-048-00145)
- Dynalon Storage Pails & Buckets