Shop All Bottles & Jars
Dynalon
NFR Wash Bottle Carrier, 13-1/4 x4-3/4 in
Mfr # 8700-0345
Zoro # G4722392
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Squeeze Bottles
- Height 13-1/4"
- Number of Compartments 3
- Material Polyamide Coated Steel
- Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 8700-0345
- Zoro # G4722392
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 13-1/4" |
Length | 4 3/4 in |
Width | 4 3/4 in |
Overall Height | 10 in |
Overall Width | 5 in |
Overall Length | 10 in |
Details
Item | NFR Wash Bottle Carrier |
For Use With | Squeeze Bottles |
Number of Compartments | 3 |
Material | Polyamide Coated Steel |
Color | White |
Product Type | NFR Wash Bottle Carrier |
Compatible Product Type | Bottles Up to 74 mm Maximum Diameter |
Description
NFR Wash Bottle Carrier, For Use With Squeeze Bottles, Number of Compartments 3, Material Polyamide Coated Steel, Color White, Width 4 3/4 in, Length 4 3/4 in, Includes Not Applicable, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fabric Mantle (100A O394)
- SPX / APV Filter Cartridge (J236801)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- MICRO ESSENTIAL Buffer Capsule Set, pH, 4.0, 7.0, 10.0 (CC471V)
- DYNALON BTL WM GRAD 100 ML PP DYNALON, PK10 (202445-0100)
- DYNALON Translucent 500mL Wash Bottle, 5 Pack (506915-0004)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- DYNALON Wide-Mouth Jars, Poly, 16oz, PK10 (421155)
- DYNALON Bottle, 500mL, LDPE, Narrow, Gray, PK25 (201295-0500)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- Dynalon Labware