Shop All Water Purification Systems
Dynalon
Merit Water Still, 220V
Mfr # 540004
Zoro # G4906666
Free Shipping & Returns
$2,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 540004
- Zoro # G4906666
- UPC # 094706718017
- Country of Origin United Kingdom
- Category Water Purification Systems
Details
Item | Merit Water Still |
Voltage | 230V |
Description
Merit Water Still, Voltage 230V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-1050)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, AA CF Casters, Blk (BR-FMBCH-RG-T0-A1-CF-RC-F42)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 24" H, Deionizer (HY-122-DI-HC)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- Dynalon Water Purification