Shop All Beakers & Pitchers
Dynalon
Low Form Beaker, 5000mL, PK2
Mfr # 222075-5000
Zoro # G4717806
product price: $75.29
/pk 2, $37.65/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 169.1 oz
- Labware Capacity - Metric 5,000 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 222075-5000
- Zoro # G4717806
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - English | 7.2 in |
Labware Outside Dia. - Metric | 188.5 mm |
Labware Height - English | 9 in |
Labware Inside Dia. - Metric | 184 mm |
Labware Height - Metric | 229 mm |
Labware Outside Dia. - English | 7.4 in |
Overall Height - Metric | 229 mm |
Outside Diameter - Metric | 188.5 mm |
Description
Beaker, Capacity - Metric 5 L, Capacity - English 1.32 gal, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 188.5 mm, Overall Height - Metric 229 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 500 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Chemical Resistant, Shatter Resistant, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR SPANNER ADJ PIN 3/4" - 2" DIAM 3/16" (MT0471A)
- CHEMGLASS Crucible, Tall Form, 10mL, Porcelain (CG-1882-02)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- DYNALON Graduated Beaker, 500mL, Pk10 (522085-0500)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- DYNALON Beaker Graduated Measure, 1000mL, PK5 (522085-1000)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- GLOBE SCIENTIFIC Beaker, 100mL, PMP (TPX) (601543-1)
- Dynalon Beakers & Pitchers