Shop All Beakers & Pitchers
Dynalon
Low Form Beaker, 250mL, PK8
Mfr # 222045-0250
Zoro # G4728342
product price: $68.19
/pk 8, $8.52/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 8.45 oz
- Labware Capacity - Metric 250 mL
- Labware Basic Material Plastic
- Labware Body Material Polymethylpentene (PMP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 222045-0250
- Zoro # G4728342
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 3.7 in |
Labware Outside Dia. - English | 2.8 in |
Labware Inside Dia. - English | 2.6 in |
Labware Height - Metric | 95 mm |
Labware Inside Dia. - Metric | 67 mm |
Labware Outside Dia. - Metric | 71 mm |
Overall Height - Metric | 95 mm |
Outside Diameter - Metric | 71 mm |
Description
Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 71 mm, Overall Height - Metric 95 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Chemical Resistant, Shatter Resistant, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Polypropylene, 100mL, PK100 (3641)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Pe Foam/Ps22 Plain, Ribbed Skirt, Mat/Stipple Top (015668)
- ZORO SELECT Rolled Beaker, 2 qt., Stainless Steel (78720)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- DYNALON Graduated Beaker, 250mL, Pk10 (522085-0250)
- DYNALON Graduated Beaker, 500mL, Pk10 (522085-0500)
- DYNALON Beaker W/Handle, Low-Form, 1000mL (326495-1000)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 50mL, PK12 (5YHA1)
- Dynalon Beakers & Pitchers