Shop All Lab Dishes
Dynalon
LABORATORY TRAY ROUND 3X15 DIAMETER Poly
Mfr # 109854
Zoro # G4694067
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Width 15 2/5 in
- Diameter 15 in
- Height 3 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 109854
- Zoro # G4694067
- Country of Origin United States
- Category Lab Dishes
Dimensions
Width | 15 2/5 in |
Diameter | 15 in |
Height | 3 in |
Overall Height | 3 in |
Details
Item | Tray |
Material | polypropylene |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Features | Corrosion Resistant |
Shape | Round |
Description
Tray, Material Polypropylene, Overall Height 3 in, Shape Round, Overall Width Not Applicable, Overall Length Not Applicable, Sterile/Non-Sterile Non-Sterile, Diameter 15 in, Autoclavable Yes, Features Corrosion Resistant, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- REED INSTRUMENTS Replacement Refractometer Lens Cover (RPDPA1)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, 1.2 oz., PK100 (IC668BWH000100CS)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-LH)
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- DYNALON Lab Tray, Round, 3 X 10 Dia, Poly (109844)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- CELLTREAT Non-treated Plate, Sterile, 1-Well (229501)
- Dynalon Labware