Shop All Lab Dishes
Dynalon
LABORATORY TRAY 8X16X12 POLYPROPYLENE
Mfr # 107354
Zoro # G7338834
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Length 12 in
- Width 16 in
- Features Tray Thickness 3/16 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 107354
- Zoro # G7338834
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 12 in |
Width | 16 in |
Height | 8 in |
Overall Height | 8 in |
Overall Width | 16 in |
Overall Length | 12 in |
Details
Item | Tray |
Material | polypropylene |
Features | Tray Thickness 3/16 in |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Shape | Rectangular |
Description
Tray, Material Polypropylene, Overall Height 8 in, Shape Rectangular, Overall Width 16 in, Overall Length 12 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 50M (PBF050)
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 260Mm (JSS060)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 76mm Focus Block (BSS-120A-FR)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON Tray, HIPS, 3-1/5x10x13-9/10 In. (209295-0004)
- DYNALON LABORATORY TRAY 3X20X15 POLYPROPYLENE (107314)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- CELLTREAT Non-treated Plate, Sterile, 1-Well (229501)
- Dynalon Lab Dishes